Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cone

  • Zoro #: G0185826
  • Mfr #: 13687
$22.99
  • Dynamic Load Capacity (Lb.):
  • Max. House Fillet Radius (mm):
  • Agency Compliance:
See full product details
Orders over $75 ship free.

Ntn #13687 Specifications

  • Zoro #: G0185826
  • Mfr #: 13687
Dynamic Load Capacity (Lb.): Max. House Fillet Radius (mm):
Agency Compliance: Static Load Capacity (Lb.):
Max. Shaft Fillet Radius (mm): Cage Material:
Lubrication: Cup Width (mm):
Cone Width: 0.75 in Min. Housing Shoulder Dia. (In.):
Outside Dia. (In.): Raceway:
Item: Tapered Roller Bearing Cone Bore Dia. (In.): 1.5 in
Includes: Material:
Cup Width: Cone Width (mm):
Bearing Width (In.): Max. Shaft Fillet Radius (In.):
Max. Housing Shoulder Dia. (In.): Outside Dia. (mm):
Temp. Range (F): Max. Housing Shoulder Dia. (mm):
For Use With: Min. Housing Shoulder Dia. (mm.):
Type: Max. House Fillet Radius (In.):
Bore (mm): Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bore Dia. (In.) 1.500, Cone Width 0.750 In.

Reviews of Ntn #13687