Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cone

  • Zoro #: G0187479
  • Mfr #: 14136A
$31.98
  • Agency Compliance:
  • Item: Tapered Roller Bearing Cone
  • Material:
See full product details
Orders over $75 ship free.

Ntn #14136A Specifications

  • Zoro #: G0187479
  • Mfr #: 14136A
Agency Compliance: Item: Tapered Roller Bearing Cone
Material: Cage Material:
Max. Housing Shoulder Dia. (In.): Min. Housing Shoulder Dia. (mm.):
Max. Housing Shoulder Dia. (mm): Static Load Capacity (Lb.):
Cone Width: 1.052 in Max. Shaft Fillet Radius (mm):
Cup Width: Raceway:
Temp. Range (F): Outside Dia. (In.):
Dynamic Load Capacity (Lb.): Outside Dia. (mm):
Max. House Fillet Radius (In.): Bore Dia. (In.): 1.375 in
Max. Shaft Fillet Radius (In.): Cup Width (mm):
Min. Housing Shoulder Dia. (In.): Type:
Lubrication: Bearing Width (In.):
Bore (mm): Includes:
For Use With: Cone Width (mm):
Max. House Fillet Radius (mm): Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bore Dia. (In.) 1.375, Cone Width 1.052 In.

Reviews of Ntn #14136A