Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cone

  • Zoro #: G0184426
  • Mfr #: 15123
$17.09
  • Includes:
  • Max. Housing Shoulder Dia. (mm):
  • Type:
See full product details
Orders over $75 ship free.

Ntn #15123 Specifications

  • Zoro #: G0184426
  • Mfr #: 15123
Includes: Max. Housing Shoulder Dia. (mm):
Type: Outside Dia. (mm):
Cup Width (mm): Bore (mm):
Item: Tapered Roller Bearing Cone Max. Shaft Fillet Radius (In.):
Bearing Width (In.): Dynamic Load Capacity (Lb.):
Lubrication: Max. House Fillet Radius (In.):
Raceway: Cup Width:
Static Load Capacity (Lb.): Max. Housing Shoulder Dia. (In.):
Min. Housing Shoulder Dia. (In.): Max. House Fillet Radius (mm):
Max. Shaft Fillet Radius (mm): Cone Width: 0.75 in
Min. Housing Shoulder Dia. (mm.): Cone Width (mm):
Cage Material: Material:
Bore Dia. (In.): 1.25 in Temp. Range (F):
For Use With: Agency Compliance:
Outside Dia. (In.): Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bore Dia. (In.) 1.250, Cone Width 0.750 In.

Reviews of Ntn #15123