Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cone

  • Zoro #: G0187506
  • Mfr #: 15125
$20.26
  • Cage Material:
  • For Use With:
  • Max. House Fillet Radius (mm):
See full product details
Orders over $75 ship free.

Ntn #15125 Specifications

  • Zoro #: G0187506
  • Mfr #: 15125
Cage Material: For Use With:
Max. House Fillet Radius (mm): Type:
Item: Tapered Roller Bearing Cone Lubrication:
Max. Shaft Fillet Radius (mm): Cone Width (mm):
Cup Width: Min. Housing Shoulder Dia. (In.):
Cone Width: 0.813 in Min. Housing Shoulder Dia. (mm.):
Temp. Range (F): Includes:
Bore (mm): Raceway:
Bearing Width (In.): Agency Compliance:
Cup Width (mm): Max. House Fillet Radius (In.):
Static Load Capacity (Lb.): Outside Dia. (In.):
Max. Housing Shoulder Dia. (In.): Max. Housing Shoulder Dia. (mm):
Max. Shaft Fillet Radius (In.): Material:
Bore Dia. (In.): 1.25 in Dynamic Load Capacity (Lb.):
Outside Dia. (mm): Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bore Dia. (In.) 1.250, Cone Width 0.813 In.

Reviews of Ntn #15125