Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cone

  • Zoro #: G0186237
  • Mfr #: 25877
$19.24
  • Outside Dia. (mm):
  • Bearing Width (In.):
  • Bore (mm):
See full product details
Orders over $75 ship free.

Ntn #25877 Specifications

  • Zoro #: G0186237
  • Mfr #: 25877
Outside Dia. (mm): Bearing Width (In.):
Bore (mm): Max. Shaft Fillet Radius (mm):
Max. Shaft Fillet Radius (In.): Cone Width: 0.969 in
Cup Width: Min. Housing Shoulder Dia. (In.):
Agency Compliance: Includes:
Raceway: Type:
Min. Housing Shoulder Dia. (mm.): Material:
Max. Housing Shoulder Dia. (In.): Lubrication:
For Use With: Cup Width (mm):
Max. House Fillet Radius (mm): Static Load Capacity (Lb.):
Dynamic Load Capacity (Lb.): Cone Width (mm):
Outside Dia. (In.): Max. Housing Shoulder Dia. (mm):
Temp. Range (F): Item: Tapered Roller Bearing Cone
Bore Dia. (In.): 1.375 in Max. House Fillet Radius (In.):
Cage Material: Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bore Dia. (In.) 1.375, Cone Width 0.969 In.

Reviews of Ntn #25877