Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cone

  • Zoro #: G0187698
  • Mfr #: 48393
$183.16
  • Max. Housing Shoulder Dia. (In.):
  • Cage Material:
  • Outside Dia. (mm):
See full product details
This item ships free.

Ntn #48393 Specifications

  • Zoro #: G0187698
  • Mfr #: 48393
Max. Housing Shoulder Dia. (In.): Cage Material:
Outside Dia. (mm): Outside Dia. (In.):
Material: Raceway:
Bearing Width (In.): Min. Housing Shoulder Dia. (mm.):
Type: Max. House Fillet Radius (In.):
Cup Width: Item: Tapered Roller Bearing Cone
Cone Width (mm): For Use With:
Cone Width: 1.563 in Bore Dia. (In.): 5.375 in
Max. Shaft Fillet Radius (In.): Max. Shaft Fillet Radius (mm):
Static Load Capacity (Lb.): Temp. Range (F):
Max. House Fillet Radius (mm): Lubrication:
Min. Housing Shoulder Dia. (In.): Dynamic Load Capacity (Lb.):
Agency Compliance: Bore (mm):
Includes: Max. Housing Shoulder Dia. (mm):
Cup Width (mm): Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bore Dia. (In.) 5.375, Cone Width 1.563 In.

Reviews of Ntn #48393