Ntn
Tapered Roller Bearing Cone, 864
Mfr # 864
Zoro # G0187874
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.75 in
- Cone Width 2.265 in
- Max. Shaft Fillet Radius (In.) 0.31 in
- Dynamic Load Capacity (Lb.) 94,500 lb
- Static Load Capacity (Lb.) 144,000 lb
Explore More Products
- NTN Taper Roller Bearing Cup, 2 43/64in Bore LM102910
- NTN Tapered Roller Bearing Cone, 15117 15117
- NTN Tapered Roller Bearing Cone, 3982 3982
- NTN Tapered Roller Bearing Cone, 387AS 387AS
- NTN Tapered Roller Bearing Cup 4T-44348
- NTN Taper Roller Bearing Cup, 1 3/4in Bore 07196
- NTN Tapered Roller Bearing Cone, 2 3975
- NTN NTN 46176, Tapered Roller Bearing Cone 175 In Id X 125 In W 46176
- NTN Tapered Roller Bearing Cone, 1-11/64 4T-17118
- NTN NTN 4T-28521, Tapered Roller Bearing Cup Single Cup 3625 In Od X 07813 In W Case Carburized Steel 4T-28521
- BOWER Tapered Roller Bearing Cone - 1.688 In Id X 0.882 In W 342-S
- Ntn Tapered Roller Bearings