Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cone

  • Zoro #: G0188127
  • Mfr #: 938
$345.41
  • Outside Dia. (In.):
  • Dynamic Load Capacity (Lb.):
  • Includes:
See full product details
This item ships free.

Ntn #938 Specifications

  • Zoro #: G0188127
  • Mfr #: 938
Outside Dia. (In.): Dynamic Load Capacity (Lb.):
Includes: For Use With:
Static Load Capacity (Lb.): Lubrication:
Bearing Width (In.): Bore (mm):
Temp. Range (F): Max. Housing Shoulder Dia. (In.):
Material: Max. Housing Shoulder Dia. (mm):
Outside Dia. (mm): Max. House Fillet Radius (mm):
Min. Housing Shoulder Dia. (In.): Cage Material:
Cone Width: 2.625 in Cone Width (mm):
Cup Width: Max. Shaft Fillet Radius (mm):
Max. House Fillet Radius (In.): Agency Compliance:
Max. Shaft Fillet Radius (In.): Raceway:
Type: Cup Width (mm):
Min. Housing Shoulder Dia. (mm.): Bore Dia. (In.): 4.5 in
Item: Tapered Roller Bearing Cone Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bore Dia. (In.) 4.500, Cone Width 2.625 In.

Reviews of Ntn #938