Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cone

  • Zoro #: G0184295
  • Mfr #: LM11749
$10.39
  • Min. Housing Shoulder Dia. (mm.):
  • For Use With:
  • Cup Width (mm):
See full product details
Orders over $75 ship free.

Ntn #LM11749 Specifications

  • Zoro #: G0184295
  • Mfr #: LM11749
Min. Housing Shoulder Dia. (mm.): For Use With:
Cup Width (mm): Max. House Fillet Radius (In.):
Material: Max. Shaft Fillet Radius (mm):
Agency Compliance: Lubrication:
Outside Dia. (mm): Static Load Capacity (Lb.):
Temp. Range (F): Type:
Cone Width: 0.575 in Bore Dia. (In.): 0.688 in
Item: Tapered Roller Bearing Cone Bore (mm):
Max. Housing Shoulder Dia. (mm): Max. Shaft Fillet Radius (In.):
Outside Dia. (In.): Bearing Width (In.):
Min. Housing Shoulder Dia. (In.): Dynamic Load Capacity (Lb.):
Cup Width: Raceway:
Max. Housing Shoulder Dia. (In.): Max. House Fillet Radius (mm):
Cage Material: Cone Width (mm):
Includes: Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bore Dia. (In.) 0.688, Cone Width 0.575 In.

Reviews of Ntn #LM11749