Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cone

  • Zoro #: G0184198
  • Mfr #: LM29749
$16.52
  • Type:
  • Max. House Fillet Radius (In.):
  • Agency Compliance:
See full product details
Orders over $75 ship free.

Ntn #LM29749 Specifications

  • Zoro #: G0184198
  • Mfr #: LM29749
Type: Max. House Fillet Radius (In.):
Agency Compliance: Lubrication:
Static Load Capacity (Lb.): Max. Shaft Fillet Radius (mm):
Material: Cage Material:
Cone Width (mm): Raceway:
Item: Tapered Roller Bearing Cone Max. House Fillet Radius (mm):
Includes: Max. Housing Shoulder Dia. (In.):
Outside Dia. (mm): Max. Housing Shoulder Dia. (mm):
Dynamic Load Capacity (Lb.): Bearing Width (In.):
Temp. Range (F): For Use With:
Bore Dia. (In.): 1.5 in Outside Dia. (In.):
Cup Width: Min. Housing Shoulder Dia. (mm.):
Cone Width: 0.72 in Min. Housing Shoulder Dia. (In.):
Cup Width (mm): Bore (mm):
Max. Shaft Fillet Radius (In.): Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bore Dia. (In.) 1.500, Cone Width 0.720 In.

Reviews of Ntn #LM29749