Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cone

  • Zoro #: G0184697
  • Mfr #: LM67048
$10.28
  • Max. Shaft Fillet Radius (mm):
  • Max. Housing Shoulder Dia. (In.):
  • Cone Width (mm):
See full product details
Orders over $75 ship free.

Ntn #LM67048 Specifications

  • Zoro #: G0184697
  • Mfr #: LM67048
Max. Shaft Fillet Radius (mm): Max. Housing Shoulder Dia. (In.):
Cone Width (mm): Min. Housing Shoulder Dia. (In.):
Bearing Width (In.): Temp. Range (F):
Max. House Fillet Radius (In.): Cage Material:
Includes: Max. Shaft Fillet Radius (In.):
Cone Width: 0.66 in Static Load Capacity (Lb.):
Cup Width: Material:
Bore Dia. (In.): 1.25 in Cup Width (mm):
Max. Housing Shoulder Dia. (mm): Item: Tapered Roller Bearing Cone
Bore (mm): For Use With:
Max. House Fillet Radius (mm): Outside Dia. (In.):
Lubrication: Dynamic Load Capacity (Lb.):
Raceway: Outside Dia. (mm):
Type: Min. Housing Shoulder Dia. (mm.):
Agency Compliance: Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bore Dia. (In.) 1.250, Cone Width 0.660 In.

Reviews of Ntn #LM67048