customer-service Help
Ntn

Tapered Roller Bearing Cup

Ntn Tapered Roller Bearing Cup 05185
Tap to zoom
Hover or click to zoom
$10.11
  • Item: Tapered Roller Bearing Cup
  • Outside Dia. (In.): 4.7244 in
  • Cup Width: 0.923 in
See full product details
Orders over $75 ship free.

Total: $10.11

Ntn #05185 Specifications

  • Item: Tapered Roller Bearing Cup
  • Outside Dia. (In.): 4.7244 in
  • Cup Width: 0.923 in
  • Bearing Width (In.): 1.173 in
  • Max. House Fillet Radius (In.): 0.03 in
  • Max. Housing Shoulder Dia. (In.): 4.45 in
  • Material: Case Carburized Steel
  • Min. Housing Shoulder Dia. (In.): 4.21 in
  • Country of Origin (subject to change): Multiple

Description

Outside Dia. (In.) 1.850, Cup Width 0.437 In.

Reviews of Ntn #05185