Ntn
Tapered Roller Bearing Cup
- Zoro #: G7618625
- Mfr #: 26822
Tap to zoom
Hover or click to zoom
$18.60
- Item: Tapered Roller Bearing Cup
- Outside Dia. (In.): 2.717 in
- Cup Width: 0.5938 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.60
Ntn #26822 Specifications
- Zoro #: G7618625
- Mfr #: 26822
- Item: Tapered Roller Bearing Cup
- Outside Dia. (In.): 2.717 in
- Cup Width: 0.5938 in
- Bearing Width (In.): 0.75 in
- Max. House Fillet Radius (In.): 0.06 in
- Max. Housing Shoulder Dia. (In.): 2.8 in
- Material: Case Carburized Steel
- Country of Origin (subject to change): Multiple
Description
Outside Dia. (In.) 3.125, Cup Width 0.750 In.
Reviews of Ntn #26822
Explore more
- Ntn Tapered Roller Bearing, 1.25 Bore In LM67048
- Ntn Tapered Roller Bearing Cup LM11710
- Ntn Tapered Roller Bearing, 1.8125 Bore In 18780
- Ntn Tapered Roller Bearing, 1.796 Bore In 25590
- Ntn Tapered Roller Bearing, 8.5 Bore In LM742749
- Ntn Tapered Roller Bearing Cup 492A
- Ntn Tapered Roller Bearing, 0.875 Bore In 07087
- Ntn Taper Roller Bearing Cup, OD 4.813 In HM212011
- Timken TRB Single Cone <4 OD, 25577-2 25577-2
- Timken TRB Single Cone <4 OD, M804048-2 M804048-2
- Timken TRB Single Cup <4 OD, 333-2 333-2
- Ntn Roller Bearings