Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cup

  • Zoro #: G0184548
  • Mfr #: 362A
$15.00
  • Max. Housing Shoulder Dia. (mm):
  • Outside Dia. (mm):
  • Max. Housing Shoulder Dia. (In.):
See full product details
Orders over $75 ship free.

Ntn #362A Specifications

  • Zoro #: G0184548
  • Mfr #: 362A
Max. Housing Shoulder Dia. (mm): Outside Dia. (mm):
Max. Housing Shoulder Dia. (In.): Temp. Range (F):
Bore Dia. (In.): Max. Shaft Fillet Radius (In.):
For Use With: Cup Width: 0.65 in
Min. Housing Shoulder Dia. (mm.): Min. Housing Shoulder Dia. (In.):
Includes: Type:
Dynamic Load Capacity (Lb.): Cup Width (mm):
Agency Compliance: Static Load Capacity (Lb.):
Material: Outside Dia. (In.): 3.5 in
Max. House Fillet Radius (mm): Cage Material:
Raceway: Max. Shaft Fillet Radius (mm):
Bore (mm): Cone Width (mm):
Bearing Width (In.): Lubrication:
Max. House Fillet Radius (In.): Cone Width:
Item: Tapered Roller Bearing Cup Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Outside Dia. (In.) 3.500, Cup Width 0.650 In.

Reviews of Ntn #362A