Skip to Main Content
customer-service Help
Ntn

Tapered Roller Bearing Cup

Ntn Tapered Roller Bearing Cup 46720
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$119.99
  • Item: Tapered Roller Bearing Cup
  • Outside Dia. (In.): 3 in
  • Cup Width: 0.75 in
See full product details
This item ships free.
Total: $119.99

Ntn #46720 Specifications

  • Item: Tapered Roller Bearing Cup
  • Outside Dia. (In.): 3 in
  • Cup Width: 0.75 in
  • Bearing Width (In.): 0.936 in
  • Max. House Fillet Radius (In.): 0.03 in
  • Max. Housing Shoulder Dia. (In.): 2.76 in
  • Min. Housing Shoulder Dia. (In.): 2.68 in
  • Material: Case Carburized Steel
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Outside Dia. (In.) 8.875, Cup Width 1.313 In.

Reviews of Ntn #46720