Skip to Main Content
customer-service Help
Ntn

Tapered Roller Bearing Cup

Ntn Tapered Roller Bearing Cup 563
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.60
  • Item: Tapered Roller Bearing Cup
  • Outside Dia. (In.): 6.375 in
  • Cup Width: 1.5 in
See full product details
Orders over $75 ship free.
Total: $36.60

Ntn #563 Specifications

  • Item: Tapered Roller Bearing Cup
  • Outside Dia. (In.): 6.375 in
  • Cup Width: 1.5 in
  • Bearing Width (In.): 1.875 in
  • Max. House Fillet Radius (In.): 0.13 in
  • Max. Housing Shoulder Dia. (In.): 5.91 in
  • Material: Case Carburized Steel
  • Min. Housing Shoulder Dia. (In.): 5.67 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Outside Dia. (In.) 5.000, Cup Width 1.125 In.

Reviews of Ntn #563