Skip to Main Content
customer-service Help
Ntn

Tapered Roller Bearing Cup

Ntn Tapered Roller Bearing Cup JHM807012
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.30
  • Item: Tapered Roller Bearing Cup
  • Outside Dia. (In.): 3.2283 in
  • Cup Width: 0.6693 in
See full product details
Orders over $75 ship free.
Total: $36.30

Ntn #JHM807012 Specifications

  • Item: Tapered Roller Bearing Cup
  • Outside Dia. (In.): 3.2283 in
  • Cup Width: 0.6693 in
  • Bearing Width (In.): 0.8966 in
  • Max. House Fillet Radius (In.): 0.02 in
  • Max. Housing Shoulder Dia. (In.): 3.07 in
  • Material: Case Carburized Steel
  • Min. Housing Shoulder Dia. (In.): 2.99 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Outside Dia. (In.) 4.134, Cup Width 1.142 In.

Reviews of Ntn #JHM807012