Skip to Main Content
customer-service Help
Ntn

Tapered Roller Bearing Cup

Ntn Tapered Roller Bearing Cup LM104911
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.19
  • Item: Tapered Roller Bearing Cup
  • Outside Dia. (In.): 4 in
  • Cup Width: 1.0625 in
See full product details
Orders over $75 ship free.
Total: $12.19

Ntn #LM104911 Specifications

  • Item: Tapered Roller Bearing Cup
  • Outside Dia. (In.): 4 in
  • Cup Width: 1.0625 in
  • Bearing Width (In.): 1.375 in
  • Max. House Fillet Radius (In.): 0.13 in
  • Max. Housing Shoulder Dia. (In.): 3.74 in
  • Min. Housing Shoulder Dia. (In.): 3.5 in
  • Material: Case Carburized Steel
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Outside Dia. (In.) 3.250, Cup Width 0.650 In.

Reviews of Ntn #LM104911