Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cup

  • Zoro #: G0184164
  • Mfr #: LM29710
$10.20
  • Raceway:
  • Lubrication:
  • Dynamic Load Capacity (Lb.):
See full product details
Orders over $75 ship free.

Ntn #LM29710 Specifications

  • Zoro #: G0184164
  • Mfr #: LM29710
Raceway: Lubrication:
Dynamic Load Capacity (Lb.): Bearing Width (In.):
Bore Dia. (In.): Max. Shaft Fillet Radius (In.):
Static Load Capacity (Lb.): Bore (mm):
Item: Tapered Roller Bearing Cup Type:
Cage Material: Min. Housing Shoulder Dia. (In.):
Material: Outside Dia. (mm):
Cone Width (mm): Outside Dia. (In.): 2.563 in
Max. Shaft Fillet Radius (mm): Temp. Range (F):
Min. Housing Shoulder Dia. (mm.): Cup Width (mm):
Agency Compliance: For Use With:
Cup Width: 0.65 in Max. Housing Shoulder Dia. (mm):
Cone Width: Max. House Fillet Radius (mm):
Includes: Max. Housing Shoulder Dia. (In.):
Max. House Fillet Radius (In.): Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Outside Dia. (In.) 2.563, Cup Width 0.650 In.

Reviews of Ntn #LM29710