Nu-Calgon
Heat Sink Compound, Putty, 12 oz.
- Zoro #: G4321660
- Mfr #: 4371-38
Hover or click to zoom Tap to zoom
Key Features
- Size: 12 oz
- Compound Type: Putty
- Package Quantity: 1
$30.72
10% off
$27.35
Subtotal: $27.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BLACK SWAN Stik-It Epoxy Putty - 4 oz. 01115
- MASTERCOOL Mastercool Aluminum-Filled Epoxy Bonding Putty 3.25Oz ML90935
- COLOR PUTTY 3.68 Oz Butternut Waterborne Putty 216
- KOHLER Putty Plate, Service 1278465
- BLACK SWAN Stik-It Epoxy Putty - 2 oz. 01112
- LOCTITE Gray Nordbak® Brushable Ceramic Epoxy, 2 lb. Can 209826
- LOCTITE Gray Putty Putty, 3 lb. Can 209827
- DAP Painters Putty Qt 7079812244
- RH BRANDS LB WTR Putty 168
- B & K Plmbr Putty Stainfree9Oz 31177
- DEVCON Plastic Steel Liquid (B) 4 lb 10220
- Nu-Calgon Repair Putties