Ice Machine Water Reservoir, 6 oz.

NU-CALGON| Zoro #: G0950406| Mfr #: 4209-07

$138.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nickel Safe: YesForm: Solid, Granular MaterialItem: Ice Machine Water Reservoir Treatment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950406 Mfr #: 4209-07
Nickel Safe: YesForm: Solid, Granular Material
Item: Ice Machine Water Reservoir TreatmentColor: White
Food Grade: NoApplication: Device is Placed Directly into the Recirculating Water Sump
Standards: -Size: 6 oz.
Country of Origin (subject to change): United States

Description

Ice Machine Water Reservoir Treatment, Solid, Granular Material, Size 6 oz., Color White, Application Device is Placed Directly into the Recirculating Water Sump, Nickel Safe Yes, Food Grade No, Standards -

Reviews