Lotus Vintage Machine Washable Indoor/Outdoor Area Rug 2ft 8in x 8ft

  • Mfr # ECAT06A-2808

  • Zoro # G013898127


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECAT06A-2808
Zoro #
G013898127
UPC #
193981067350
Country of Origin
Türkiye

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.25 in

Details

Color
Beige
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

A rug you canftt help but stop and stare! Perfect for a living room, patio, deck, bedroom, or any area needing a pop of color, this machine washable area rug features a fun and eye catching design that will transform your indoor space or your outdoor space. Made from sustainably sourced premium synthetic fibers, our machine washable rugs are perfect for those with kids and pets. When that inevitable stain happens, roll your rug up and place it in your washing machine! Hang dry and simply put your rug right back in the desired place inside or out.


  • High Traffic, Pet-Friendly, Stain Resistant, Machine Washable, OEKO-TEX Certified
  • Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, or patio
  • Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.