Nuloom
Wynn Braided Indoor/Outdoor Area Rug 8x11
Mfr # 200HJFV01C-8011
Zoro # G413369548
product price: $499.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Shape Rectangle
- Material Polypropylene
- Length (In.) 132 in
- Width (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Nuloom
- MFR # 200HJFV01C-8011
- Zoro # G413369548
- UPC # 193981085385
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 132 in |
Width (In.) | 96 in |
Depth | 0.3 in |
Thickness | 0.3 in |
Size | 8 ft x 11 ft |
Details
Color | Grey |
Shape | Rectangle |
Material | Polypropylene |
Style | Casual |
Outdoor Safe | Yes |
Weave | Powerloomed |
Description
Whether you are looking to elevate your patio or your living room, this casual braided indoor/outdoor rug will be the final piece your space has been missing. Made from durable synthetic fibers, this rug is built to last and adds a touch of luxury wherever it is placed while seamlessly pairing with any decor from coastal to modern. Create your own oasis with our pet-friendly and easy to care for area rugs.
- •Easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner
- •Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for high traffic areas both indoors and outdoors: patio, living room, kitchen, and hallways
- •Sleek and functional with a .3" thickness that is convenient for placement in entryways, underneath furniture, and will not obstruct doorways
- •We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- ALERA 14 in W 2 Drawer File Cabinets, Black (2806262)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Gray (589694OJW)
- HANDY HEATER Handy Heater Pure Warmth As Seen on TV Space Heater (HEATPW-MC4)
- LIVABLISS Redondo Beach RDD-2310 Outdoor Safe Area Rug (RDD2310-912)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Amsterdam Power Loom Area RugIvory & Multicolor (AMS108K-26)
- HOMEROOTS 2 x 6 ft. Gray & Pink Medallion Runner Rug (385517)
- SAFAVIEH Arctic Shag Hand Tufted Rectangle Rug, Pink - 5 x 7 ft. (SG270P-5S)
- LIVABLISS Lakeside LKD-2304 Outdoor Safe Area Rug (LKD2304-537)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10272 28E 2 ft. 7 in. x 7 ft. 2 in. Shasta Runner Rug; Gray (2601 10272 28E)
- LIVABLISS Edmonton EDO-2301 Area Rug , With Fringe (EDO2301-71010)
- SAFAVIEH 3 x 5 ft. Illusion Power Loomed Rectangle Area Rug Light Grey & Cream (ILL700B-3)