KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector, Coil, 22mm DIN, 24V to 220V

NUMATICS| Zoro #: G1599875| Mfr #: 230-363 grey 14 end

$5.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Indicating Light: No
Strain Relief: Yes
Standards: NEMA 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599875 Mfr #: 230-363 grey 14 end
Indicating Light: NoStrain Relief: Yes
Standards: NEMA 4Width (In.): 13/16
Height (In.): 1-3/16Design: DIN 43650 Form B
Max. Ambient Temp. (F): 180Voltage: 24V to 220V
For Use With: L Series and Mark 3Type: 22mm DIN
Lead Type: PlugLength (In.): 1-9/16
Item: Solenoid Coil ConnectorCountry of Origin (subject to change): Hungary

Description

Solenoid Coil Connector, 22mm DIN, Voltage 24V to 220V, Lead Type Plug, Strain Relief, Max Ambient Temp 180 F, For Use With L Series and Mark 3, DIN 43650 Form B, Height 1 3/16 In, Length 1 9/16 In, Width 13/16 In, NEMA 4 Standards

Reviews