Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Manifold Block, 10 Stations, 1/4 NPT

NUMATICS| Zoro #: G2424974| Mfr #: 206-1757

$151.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cv: 1
NPT Port (In.): 1/4
For Use With: L1 Series Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2424974 Mfr #: 206-1757
Cv: 1NPT Port (In.): 1/4
For Use With: L1 Series ValvesWidth (In.): 2-5/16
Height (In.): 1Series: L1
Includes: Valve Mounting HardwareLength (In.): 13
Number of Stations: 10Country of Origin (subject to change): United States

Description

Manifold Assembly, L1 Series, Number of Stations 10, NPT Port 1/4 In, Cv 1, Length 13 In, Width 2 5/16 In, Height 1 In, For Use With L1 Series Valves, Includes Valve Mounting Hardware

Reviews