Manifold Block, 10 Stations, 1/4 NPT

NUMATICS| Zoro #: G0419876| Mfr #: 241-153

$76.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cv: 0.2
NPT Port (In.): 1/4
For Use With: L01 Series Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0419876 Mfr #: 241-153
Cv: 0.2NPT Port (In.): 1/4
For Use With: L01 Series ValvesWidth (In.): 4-7/8
Height (In.): 3/4Series: L01
Includes: Valve Mounting HardwareLength (In.): 11-5/8
Number of Stations: 10Country of Origin (subject to change): United States

Description

Manifold Assembly, L01 Series, Number of Stations 10, NPT Port 1/4 In, Cv 0.2, Length 11 5/8 In, Width 4 7/8 In, Height 3/4 In, For Use With L01 Series Valves, Includes Valve Mounting Hardware

Reviews