THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Manifold Block, 3 Stations, 3/8 NPT

NUMATICS| Zoro #: G1900771| Mfr #: 206-1761

$78.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cv: 1.7
NPT Port (In.): 3/8
For Use With: L2 Series Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900771 Mfr #: 206-1761
Cv: 1.7NPT Port (In.): 3/8
For Use With: L2 Series ValvesWidth (In.): 2-3/4
Height (In.): 1-3/16Series: L2
Includes: Valve Mounting HardwareLength (In.): 5-7/16
Number of Stations: 3Country of Origin (subject to change): United States

Description

Manifold Assembly, L2 Series, Number of Stations 3, NPT Port 3/8 In, Cv 1.7, Length 5 7/16 In, Width 2 3/4 In, Height 1 3/16 In, For Use With L2 Series Valves, Includes Valve Mounting Hardware

Reviews