THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Manifold Block, 4 Stations, 3/8 NPT

NUMATICS| Zoro #: G0770016| Mfr #: 206-1762

$93.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cv: 1.7
NPT Port (In.): 3/8
For Use With: L2 Series Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770016 Mfr #: 206-1762
Cv: 1.7NPT Port (In.): 3/8
For Use With: L2 Series ValvesWidth (In.): 2-3/4
Height (In.): 1-3/16Series: L2
Includes: Valve Mounting HardwareLength (In.): 6-11/16
Number of Stations: 4Country of Origin (subject to change): United States

Description

Manifold Assembly, L2 Series, Number of Stations 4, NPT Port 3/8 In, Cv 1.7, Length 6 11/16 In, Width 2 3/4 In, Height 1 3/16 In, For Use With L2 Series Valves, Includes Valve Mounting Hardware

Reviews