Manifold Block, 1 Station, 3/8 NPT

NUMATICS| Zoro #: G1343124| Mfr #: 229-630

$41.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cv: 1.5
NPT Port (In.): 3/8
For Use With: Mark 15 Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343124 Mfr #: 229-630
Cv: 1.5NPT Port (In.): 3/8
For Use With: Mark 15 ValvesWidth (In.): 2-5/16
Height (In.): 2-5/8Series: Mark 15
Includes: Assembly Hardware & GasketLength (In.): 4-9/16
Number of Stations: 1Country of Origin (subject to change): United States

Description

Manifold Block, Mark 15 Series, Number of Stations 1, NPT Port 3/8 In, Cv 1 1/2, Length 4 9/16 In, Width 2 5/16 In, Height 2 5/8 In, For Use With Mark 15 Valves, Includes Assembly Hardware & Gasket

Reviews