THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Manifold Block, 1 Station, 1/4 NPT

NUMATICS| Zoro #: G1677995| Mfr #: 229-676

$35.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cv: 1.0
NPT Port (In.): 1/4
For Use With: Mark 8 Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677995 Mfr #: 229-676
Cv: 1.0NPT Port (In.): 1/4
For Use With: Mark 8 ValvesWidth (In.): 1-11/16
Height (In.): 1-3/8Series: Mark 8
Includes: Assembly Hardware & GasketLength (In.): 6-3/8
Number of Stations: 1Country of Origin (subject to change): United States

Description

Manifold Block, Mark 8 Series, Number of Stations 1, NPT Port 1/4 In, Cv 1.0, Length 6 3/8 In, Width 1 11/16 In, Height 1 3/8 In, For Use With Mark 8 Valves, Includes Assembly Hardware & Gasket

Reviews