Manifold Block, 1 Station, 1/8 NPT

NUMATICS| Zoro #: G0878735| Mfr #: 229-718

$21.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cv: 0.4
NPT Port (In.): 1/8
For Use With: Mark 3 Series Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878735 Mfr #: 229-718
Cv: 0.4NPT Port (In.): 1/8
For Use With: Mark 3 Series ValvesWidth (In.): 1.00
Height (In.): 1-3/8Series: Mark 3
Includes: Assembly Hardware & GasketLength (In.): 2-15/16
Number of Stations: 1Country of Origin (subject to change): Taiwan

Description

Manifold Block, Mark 3 Series, Number of Stations 1, NPT Port 1/8 In, Cv 0.4, Length 2 15/16 In, Width 1.00 In, Height 1 3/8 In, For Use With Mark 3 Valves, Includes Assembly Hardware & Gasket

Reviews