Manifold Block, 2 Stations, 10-32 UNF-B

NUMATICS| Zoro #: G1480211| Mfr #: 229-524

$18.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cv: 0.3
NPT Port (In.): 10-32 UNF-B
For Use With: Mark 3 Series Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480211 Mfr #: 229-524
Cv: 0.3NPT Port (In.): 10-32 UNF-B
For Use With: Mark 3 Series ValvesWidth (In.): 2
Height (In.): 1Series: Mark 3
Includes: Assembly Hardware & GasketLength (In.): 1.84
Number of Stations: 2Country of Origin (subject to change): United States

Description

Manifold Block, Mark 3 Series, Number of Stations 2, NPT Port 10-32 UNF-B In, Cv 0.3, Length 1.84 In, Width 2 In, Height 1 In, For Use With Mark 3 Valves, Includes Assembly Hardware & Gasket

Reviews