Solenoid Air Control Valve, 1/2 In, 120VAC

NUMATICS| Zoro #: G1619082| Mfr #: 554SS600K000030

$371.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Range: 0 to 28" Hg
Item: Solenoid Air Control Valve
Pressure Range: 0 to 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619082 Mfr #: 554SS600K000030
Vacuum Range: 0 to 28" HgItem: Solenoid Air Control Valve
Pressure Range: 0 to 150 psiActuator/Return: Solenoid/Solenoid
Overall Height: 2-3/16"Pipe Size: 1/2"
Power Consumption: 2.5WBody Style: Body Ported
Overall Width: 2-9/16"Coefficient of Volume: 5.5
Ambient Temp. Range: -10 Degrees to 115 Degrees FCenter Position: Closed
Electrical Connections: AC Plug-In w/LightOverride: Non-Locking Flush
Pilot Port Size: 1/2" NPTVoltage: 120VAC
NEMA Classification: NEMA 4Shifting Technology: Spool & Sleeve
Standards: CE, CSACFM: 253
Air Valve Type: 4-Way, 3-PositionOverall Length: 11"
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/2 In., Voltage 120VAC, 253 CFM, Pilot Port Size 1/2 In. NPT, Coefficient of Volume 5.5, AC Plug-In w/Light Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 2.5W, Pressure Range 0 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 2-3/16 In.

Reviews