Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Solenoid Air Control Valve, 1/2 In, 24VDC
  • Zoro #: G0268511
  • Mfr #: 554BA400MT00061
$279.38
  • Max. CFM - Valves: 253.00
  • Coefficient of Volume: 5.5
  • Body Style: Body Ported
See full product details
This item ships free.

Numatics #554BA400MT00061 Specifications

  • Zoro #: G0268511
  • Mfr #: 554BA400MT00061
Max. CFM - Valves: 253.00 Coefficient of Volume: 5.5
Body Style: Body Ported Air Valve Type: 4-Way, 2-Position
Pilot Pressure: 20 to 125 psig Ambient Temp. Range: -10 Degrees to 115 Degrees F
Overall Length: 8-1/2" Operational Pressure Range: 20 to 150 psi
Power Consumption: 4.0W Item: Solenoid Air Control Valve
Valve Actuator / Return: Solenoid Air Pilot / Spring Voltage: 24VDC
Overall Height: 2-3/16" Overall Width: 2-9/16"
Electrical Connections: DC Plug-In w/Light Pipe Size: 1/2"
Vacuum Range: 0 to 28" Hg Pilot Port Size: 1/2" NPT
Valve Vacuum Range: 0 to 28" Hg NEMA Classification: NEMA 4
Shifting Technology: Spool & Sleeve Valve Ways and Positions: 4-Way/2-Position
Override: Non-Locking Flush Pressure Range: 20 to 150 psi
Actuator/Return: Solenoid Air Pilot/Spring CFM: 253
Standards: CE, CSA Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Solenoid air control valves are typically used in the regulation of fluid power. Here are some important details for Numatics Solenoid Air Control Valve. Voltage: 24VDC, Pipe Size: 1/2", Overall Length: 8-1/2".

Reviews of Numatics #554BA400MT00061