Solenoid Air Control Valve, 1/2 In, 24VDC

NUMATICS| Zoro #: G1246743| Mfr #: 554BB400M000061

$446.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuator/Return: Solenoid Air Pilot/Solenoid Air Pilot
CFM: 253
Overall Length: 10-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1246743 Mfr #: 554BB400M000061
Actuator/Return: Solenoid Air Pilot/Solenoid Air PilotCFM: 253
Overall Length: 10-3/8"Pilot Port Size: 1/2" NPT
Coefficient of Volume: 5.5Pilot Pressure: 15 to 125 psig
Standards: CE, CSAPipe Size: 1/2"
Pressure Range: 20 to 150 psiVacuum Range: 0 to 28" Hg
Electrical Connections: DC Plug-In w/LightVoltage: 24VDC
Override: Non-Locking FlushAmbient Temp. Range: -10 Degrees to 115 Degrees F
NEMA Classification: NEMA 4Shifting Technology: Spool & Sleeve
Air Valve Type: 4-Way, 2-PositionOverall Height: 2-3/16"
Overall Width: 2-9/16"Power Consumption: 4.0W
Body Style: Body PortedCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid Air Pilot/Solenoid Air Pilot, Body Style Body Ported, Pipe Size 1/2 In., Voltage 24VDC, 253 CFM, Pilot Port Size 1/2 In. NPT, Pilot Pressure 15 to 125 psig, Coefficient of Volume 5.5, DC Plug-In w/Light Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 4.0W, Pressure Range 20 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush

Reviews