BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 1/2 In, 24VDC

NUMATICS| Zoro #: G0912064| Mfr #: 554BB600MT00061

$319.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Range: 0 to 28" Hg
Item: Solenoid Air Control Valve
Pressure Range: 20 to 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912064 Mfr #: 554BB600MT00061
Vacuum Range: 0 to 28" HgItem: Solenoid Air Control Valve
Pressure Range: 20 to 150 psiPilot Port Size: 1/2" NPT
Actuator/Return: Solenoid Air Pilot/Solenoid Air PilotOverall Height: 2-3/16"
Pipe Size: 1/2"Power Consumption: 4.0W
Body Style: Body PortedOverall Width: 2-9/16"
Coefficient of Volume: 5.5Voltage: 24VDC
Center Position: ClosedElectrical Connections: DC Plug-In w/Light
Override: Non-Locking FlushOverall Length: 10-3/8"
NEMA Classification: NEMA 4Pilot Pressure: 15 to 125 psig
Shifting Technology: Spool & SleeveAmbient Temp. Range: -10 Degrees to 115 Degrees F
Standards: CE, CSACFM: 253
Air Valve Type: 4-Way, 3-PositionCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Closed Center Position, Actuator/Return Solenoid Air Pilot/Solenoid Air Pilot, Body Style Body Ported, Pipe Size 1/2 In., Voltage 24VDC, 253 CFM, Pilot Port Size 1/2 In. NPT, Pilot Pressure 15 to 125 psig, Coefficient of Volume 5.5, DC Plug-In w/Light Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 4.0W, Pressure Range 20 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F

Reviews