Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 1/4 In, 120VAC

  • Zoro #: G1760631
  • Mfr #: 081SS400K000030

$215.37

Details
  • Item: Solenoid Air Control Valve
  • Overall Height: 1-1/2"
  • Pipe Size: 1/4"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Numatics #081SS400K000030 Specifications

  • Zoro #: G1760631
  • Mfr #: 081SS400K000030
Item: Solenoid Air Control Valve Overall Height: 1-1/2"
Pipe Size: 1/4" CFM: 46
Body Style: Body Ported Standards: CE, CSA, UL
Power Consumption: .38W Coefficient of Volume: 1
Pilot Port Size: 1/8" NPT Overall Width: 1-3/8"
Pressure Range: 0 to 150 psi Voltage: 120VAC
Vacuum Range: 0 to 28" Hg Actuator/Return: Solenoid/Solenoid
Override: Non-Locking Flush Overall Length: 6-7/8"
Ambient Temp. Range: -10 Degrees to 115 Degrees F Electrical Connections: AC Plug-In w/Light
Shifting Technology: Spool & Sleeve Air Valve Type: 4-Way, 2-Position
NEMA Classification: NEMA 4 Country of Origin (subject to change): United States

Description

Solenoid air control valves can be used to power motors or other larger industrial valves, or to control cylinders. Here are some important details for Numatics Solenoid Air Control Valve. Voltage: 120VAC, Pipe Size: 1/4", Overall Length: 6-7/8".

Reviews of Numatics #081SS400K000030