Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 1/4 In, 120VAC

NUMATICS| Zoro #: G0804641| Mfr #: 081SS600K000030

$211.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Range: 0 to 28" Hg
Item: Solenoid Air Control Valve
Pressure Range: 0 to 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804641 Mfr #: 081SS600K000030
Vacuum Range: 0 to 28" HgItem: Solenoid Air Control Valve
Pressure Range: 0 to 150 psiActuator/Return: Solenoid/Solenoid
Overall Height: 1-1/2"Pipe Size: 1/4"
Power Consumption: .38WBody Style: Body Ported
Overall Width: 1-3/8"Coefficient of Volume: 1
Ambient Temp. Range: -10 Degrees to 115 Degrees FCenter Position: Closed
Electrical Connections: AC Plug-In w/LightOverride: Non-Locking Flush
Pilot Port Size: 1/8" NPTVoltage: 120VAC
NEMA Classification: NEMA 4Shifting Technology: Spool & Sleeve
Standards: CE, CSA, ULCFM: 46
Air Valve Type: 4-Way, 3-PositionOverall Length: 6-7/8"
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/4 In., Voltage 120VAC, 46 CFM, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 1, AC Plug-In w/Light Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption .38W, Pressure Range 0 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 1-1/2 In.

Reviews