WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Solenoid Air Control, 1/4", 120VAC

NUMATICS| Zoro #: G2238293| Mfr #: 152SA400K000030

$134.52 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Spring
Ambient Temp. Range: -10 Degrees to 115 Degrees F
Electrical Connections: AC Plug-In w/Light
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2238293 Mfr #: 152SA400K000030
Actuator/Return: Solenoid/SpringAmbient Temp. Range: -10 Degrees to 115 Degrees F
Electrical Connections: AC Plug-In w/LightStandards: CE, CSA, UL
Overall Width: 1-11/16"Overall Length: 6-5/16"
Vacuum Range: 0 to 28" HgBody Style: Base Mounted
Pressure Range: 0 to 150 psiPipe Size: 1/4"
Shifting Technology: Spool & SleeveCoefficient of Volume: 1.5
NEMA Classification: NEMA 4Overall Height: 1-11/16"
Override: Non-Locking FlushCFM: 69
Pilot Port Size: 1/4" NPTVoltage: 120VAC
Power Consumption: .58WAir Valve Type: 4-Way, 2-Position
Item: Solenoid Air Control ValveCountry of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Base Mounted, Pipe Size 1/4 In., Voltage 120VAC, 69 CFM, Pilot Port Size 1/4 In. NPT, Coefficient of Volume 1.5, AC Plug-In w/Light Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption .58W, Pressure Range 0 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 1-11/16 In., Overall Length 6-5/16 In.

Product Reviews