Numatics
Solenoid Air Control Valve, 1/4 In, 120VAC
Mfr # 152SS400K000030
Zoro # G1149005
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.5
- Pipe Size 1/4 in
Explore More Products
- NUMATICS Solenoid Air Control Valve, 120V AC, Solenoid / Spring, 1/4 in Pipe Size, 0 to 150 psi 081SA400K000030
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC 152SA400M000061
- NUMATICS MK15 UNIT DIN PLG 152SA4004000061
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC 081SS600M000061
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC 081SS600K000030
- NUMATICS MK8 SOLENOID VALVE 3 POSITION 082SS615K000030
- NUMATICS MK8 SOL VALVE 082SA43AM000061
- NUMATICS MK8 BLACK ZINCTARMATURE 081SS400K046T30
- NUMATICS MK8 SOL VALVE 082SA43A2000030
- SMC Solenoid Air Control Valve, 24VDC VFS3100-5FZ
- ARO Valve, 1/4" NPT Port, 24VAC A912SD-024-A
- Numatics Pneumatic Valves