STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 1/4 In, 120VAC

NUMATICS| Zoro #: G2363453| Mfr #: L12BB552O060T30

$169.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Range: 0 to 28" Hg
Item: Solenoid Air Control Valve
Pressure Range: 15 to 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363453 Mfr #: L12BB552O060T30
Vacuum Range: 0 to 28" HgItem: Solenoid Air Control Valve
Pressure Range: 15 to 150 psiPilot Port Size: 1/4" NPT
Actuator/Return: Solenoid Air Pilot/Solenoid Air PilotOverall Height: 2-3/4"
Pipe Size: 1/4"Power Consumption: 4.0W
Body Style: Body PortedOverall Width: 3/4"
Coefficient of Volume: 1Voltage: 120VAC
Center Position: OpenElectrical Connections: DIN AC Plug-In Solenoid or Air Pilot
Override: Locking FlushOverall Length: 8-5/8"
NEMA Classification: NEMA 4Pilot Pressure: 14.5 to 150 psig
Shifting Technology: Spool & SleeveAmbient Temp. Range: -10 Degrees to 115 Degrees F
Standards: CE, CSACFM: 46
Air Valve Type: 4-Way, 3-PositionCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Open Center Position, Actuator/Return Solenoid Air Pilot/Solenoid Air Pilot, Body Style Body Ported, Pipe Size 1/4 In., Voltage 120VAC, 46 CFM, Pilot Port Size 1/4 In. NPT, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1, DIN AC Plug-In Solenoid or Air Pilot Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 4.0W, Pressure Range 15 to 150 psi, Vacuum Range 0 to 28 In. Hg

Reviews