WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Solenoid Air Control, 1/4", 240VAC

NUMATICS| Zoro #: G2450332| Mfr #: L12BA452O060T40

$99.33 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid Air Pilot/Spring
Electrical Connections: DIN AC Plug-In Solenoid or Air Pilot
Pilot Pressure: 14.5 to 150 psig
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2450332 Mfr #: L12BA452O060T40
Actuator/Return: Solenoid Air Pilot/SpringElectrical Connections: DIN AC Plug-In Solenoid or Air Pilot
Pilot Pressure: 14.5 to 150 psigOverall Length: 5-7/16"
Vacuum Range: 0 to 28" HgPipe Size: 1/4"
Shifting Technology: Spool & SleeveOverall Height: 2-3/4"
Override: Locking FlushCFM: 46
Ambient Temp. Range: -10 Degrees to 115 Degrees FCoefficient of Volume: 1
Body Style: Body PortedPressure Range: 15 to 150 psi
Overall Width: 3/4"NEMA Classification: NEMA 4
Standards: CE, CSAPilot Port Size: 1/4" NPT
Voltage: 240VACPower Consumption: 5.0W
Air Valve Type: 4-Way, 2-PositionItem: Solenoid Air Control Valve
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid Air Pilot/Spring, Body Style Body Ported, Pipe Size 1/4 In., Voltage 240VAC, 46 CFM, Pilot Port Size 1/4 In. NPT, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1, DIN AC Plug-In Solenoid or Air Pilot Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 5.0W, Pressure Range 15 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Locking Flush

Product Reviews