Solenoid Air Control Valve, 1/4 In, 240VAC

NUMATICS| Zoro #: G0553481| Mfr #: L12BB452O060T40

$191.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Range: 0 to 28" Hg
Item: Solenoid Air Control Valve
Pressure Range: 15 to 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553481 Mfr #: L12BB452O060T40
Vacuum Range: 0 to 28" HgItem: Solenoid Air Control Valve
Pressure Range: 15 to 150 psiPilot Port Size: 1/4" NPT
Actuator/Return: Solenoid Air Pilot/Solenoid Air PilotOverall Height: 2-3/4"
Pipe Size: 1/4"Power Consumption: 5.0W
Body Style: Body PortedOverall Width: 3/4"
Coefficient of Volume: 1Voltage: 240VAC
Electrical Connections: DIN AC Plug-In Solenoid or Air PilotOverride: Locking Flush
Overall Length: 8-1/4"NEMA Classification: NEMA 4
Pilot Pressure: 14.5 to 150 psigShifting Technology: Spool & Sleeve
Ambient Temp. Range: -10 Degrees to 115 Degrees FStandards: CE, CSA
CFM: 46Air Valve Type: 4-Way, 2-Position
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid Air Pilot/Solenoid Air Pilot, Body Style Body Ported, Pipe Size 1/4 In., Voltage 240VAC, 46 CFM, Pilot Port Size 1/4 In. NPT, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1, DIN AC Plug-In Solenoid or Air Pilot Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 5.0W, Pressure Range 15 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F

Reviews