Solenoid Air Control Valve, 1/4 In, 240VAC

NUMATICS| Zoro #: G0246915| Mfr #: L12BB552O060T40

$202.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN AC Plug-In Solenoid or Air Pilot
Overall Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246915 Mfr #: L12BB552O060T40
Item: Solenoid Air Control ValveElectrical Connections: DIN AC Plug-In Solenoid or Air Pilot
Overall Width: 3/4"Center Position: Open
Standards: CE, CSAVoltage: 240VAC
Overall Length: 8-5/8"Coefficient of Volume: 1
Shifting Technology: Spool & SleevePower Consumption: 5.0W
Vacuum Range: 0 to 28" HgPilot Port Size: 1/4" NPT
CFM: 46Pipe Size: 1/4"
Pilot Pressure: 14.5 to 150 psigActuator/Return: Solenoid Air Pilot/Solenoid Air Pilot
Override: Locking FlushBody Style: Body Ported
Air Valve Type: 4-Way, 3-PositionNEMA Classification: NEMA 4
Ambient Temp. Range: -10 Degrees to 115 Degrees FOverall Height: 2-3/4"
Pressure Range: 15 to 150 psiCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 240VAC, Center Position Open, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, Pipe Size 1/4 In., Max. CFM - Valves 46.00, Operational Pressure Range 15 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 In. Hg, Body Style Body Ported, Pilot Port Size 1/4 In. NPT, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1, DIN AC Plug-In Solenoid or Air Pilot Electrical Connections

Reviews