Solenoid Air Control Valve, 1/4 In, 240VAC

NUMATICS| Zoro #: G1868982| Mfr #: L12BB652O060T40

$163.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuator/Return: Solenoid Air Pilot/Solenoid Air Pilot
Overall Length: 8-5/8"
Pilot Port Size: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868982 Mfr #: L12BB652O060T40
Actuator/Return: Solenoid Air Pilot/Solenoid Air PilotOverall Length: 8-5/8"
Pilot Port Size: 1/4" NPTPilot Pressure: 14.5 to 150 psig
Pipe Size: 1/4"Pressure Range: 15 to 150 psi
Center Position: ClosedElectrical Connections: DIN AC Plug-In Solenoid or Air Pilot
Voltage: 240VACCoefficient of Volume: 1
Ambient Temp. Range: -10 Degrees to 115 Degrees FNEMA Classification: NEMA 4
Overall Height: 2-3/4"Power Consumption: 5.0W
Body Style: Body PortedCFM: 46
Standards: CE, CSAVacuum Range: 0 to 28" Hg
Overall Width: 3/4"Override: Locking Flush
Shifting Technology: Spool & SleeveAir Valve Type: 4-Way, 3-Position
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid Air Pilot/Solenoid Air Pilot, Body Style Body Ported, Pipe Size 1/4 In., Voltage 240VAC, 46 CFM, Pilot Port Size 1/4 In. NPT, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1, DIN AC Plug-In Solenoid or Air Pilot Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 5.0W, Pressure Range 15 to 150 psi, Vacuum Range 0 to 28 In. Hg

Reviews