WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Solenoid Air Control, 1/4", 24VDC

NUMATICS| Zoro #: G2148413| Mfr #: 152SS500M000061

$261.84 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Solenoid
Electrical Connections: DC Plug-In w/Light
Overall Length: 9-7/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2148413 Mfr #: 152SS500M000061
Actuator/Return: Solenoid/SolenoidElectrical Connections: DC Plug-In w/Light
Overall Length: 9-7/8"Vacuum Range: 0 to 28" Hg
Pipe Size: 1/4"Shifting Technology: Spool & Sleeve
Overall Height: 1-1/2"Override: Non-Locking Flush
Pilot Port Size: 1/4" NPTCFM: 69
Ambient Temp. Range: -10 Degrees to 115 Degrees FCoefficient of Volume: 1.5
Center Position: OpenBody Style: Body Ported
Pressure Range: 0 to 150 psiOverall Width: 1-3/8"
NEMA Classification: NEMA 4Standards: CE, CSA, UL
Voltage: 24VDCPower Consumption: 6.0W
Air Valve Type: 4-Way, 3-PositionItem: Solenoid Air Control Valve
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 3-Position, Open Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/4 In., Voltage 24VDC, 69 CFM, Pilot Port Size 1/4 In. NPT, Coefficient of Volume 1.5, DC Plug-In w/Light Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 6.0W, Pressure Range 0 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 1-1/2 In.

Product Reviews