THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Solenoid Air Control Valve, 1/4 In, 24VDC

NUMATICS| Zoro #: G1837796| Mfr #: L12BB452B060T61

$177.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuator/Return: Solenoid Air Pilot/Solenoid Air Pilot
Override: Locking Flush
Air Valve Type: 4-Way, 2-Position
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837796 Mfr #: L12BB452B060T61
Actuator/Return: Solenoid Air Pilot/Solenoid Air PilotOverride: Locking Flush
Air Valve Type: 4-Way, 2-PositionElectrical Connections: DIN DC Plug-In Solenoid
Ambient Temp. Range: -10 Degrees to 115 Degrees FOverall Width: 3/4"
Body Style: Body PortedStandards: CE, CSA
NEMA Classification: NEMA 4Shifting Technology: Spool & Sleeve
Pipe Size: 1/4"Vacuum Range: 0 to 28" Hg
Overall Length: 8-1/4"Pressure Range: 15 to 150 psi
Overall Height: 2-3/4"Voltage: 24VDC
Pilot Pressure: 14.5 to 150 psigPilot Port Size: 1/4" NPT
Coefficient of Volume: 1CFM: 46
Power Consumption: 3.5WItem: Solenoid Air Control Valve
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid Air Pilot/Solenoid Air Pilot, Body Style Body Ported, Pipe Size 1/4 In., Voltage 24VDC, 46 CFM, Pilot Port Size 1/4 In. NPT, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1, DIN DC Plug-In Solenoid Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 3.5W, Pressure Range 15 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Locking Flush

Reviews