LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 1/4 In, 24VDC

NUMATICS| Zoro #: G1812045| Mfr #: L12BB652B060T61

$177.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Range: 0 to 28" Hg
Item: Solenoid Air Control Valve
Pressure Range: 15 to 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812045 Mfr #: L12BB652B060T61
Vacuum Range: 0 to 28" HgItem: Solenoid Air Control Valve
Pressure Range: 15 to 150 psiPilot Port Size: 1/4" NPT
Actuator/Return: Solenoid Air Pilot/Solenoid Air PilotOverall Height: 2-3/4"
Pipe Size: 1/4"Power Consumption: 3.5W
Body Style: Body PortedOverall Width: 3/4"
Coefficient of Volume: 1Voltage: 24VDC
Center Position: ClosedElectrical Connections: DIN DC Plug-In Solenoid
Override: Locking FlushOverall Length: 8-5/8"
NEMA Classification: NEMA 4Pilot Pressure: 14.5 to 150 psig
Shifting Technology: Spool & SleeveAmbient Temp. Range: -10 Degrees to 115 Degrees F
Standards: CE, CSACFM: 46
Air Valve Type: 4-Way, 3-PositionCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid Air Pilot/Solenoid Air Pilot, Body Style Body Ported, Pipe Size 1/4 In., Voltage 24VDC, 46 CFM, Pilot Port Size 1/4 In. NPT, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1, DIN DC Plug-In Solenoid Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 3.5W, Pressure Range 15 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F

Reviews