Solenoid Air Control Valve, 1/8 In, 120VAC

NUMATICS| Zoro #: G2213662| Mfr #: 031SS4002060T30

$99.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuator/Return: Solenoid/Solenoid
CFM: 16
Overall Length: 4-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2213662 Mfr #: 031SS4002060T30
Actuator/Return: Solenoid/SolenoidCFM: 16
Overall Length: 4-5/8"Pilot Port Size: 1/8" NPT
Coefficient of Volume: 0.35Standards: CE, CSA, UL
Pipe Size: 1/8"Pressure Range: 0 to 150 psi
Vacuum Range: 0 to 28" HgElectrical Connections: DIN AC Plug-In Solenoid
Voltage: 120VACOverride: Non-Locking Flush
Ambient Temp. Range: -10 Degrees to 115 Degrees FNEMA Classification: NEMA 4
Shifting Technology: Spool & SleeveAir Valve Type: 4-Way, 2-Position
Overall Height: 2-1/8"Overall Width: 7/8"
Power Consumption: 4.0WBody Style: Body Ported
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/8 In., Voltage 120VAC, 16 CFM, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 0.35, DIN AC Plug-In Solenoid Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 4.0W, Pressure Range 0 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 2-1/8 In., Overall Length 4-5/8 In.

Reviews