WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Solenoid Air Control, 1/8", 120VAC

NUMATICS| Zoro #: G0940536| Mfr #: 11DSA400O000030

$228.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Solenoid
Ambient Temp. Range: -10 Degrees to 115 Degrees F
Electrical Connections: Hardwired
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0940536 Mfr #: 11DSA400O000030
Actuator/Return: Solenoid/SolenoidAmbient Temp. Range: -10 Degrees to 115 Degrees F
Electrical Connections: HardwiredStandards: CE, CSA
Overall Width: 1-5/16"Overall Length: 5-15/16"
Vacuum Range: 0 to 28" HgBody Style: Base Mounted
Pressure Range: 0 to 150 psiPipe Size: 1/8"
Shifting Technology: Spool & SleeveCoefficient of Volume: 0.4
NEMA Classification: NEMA 4Overall Height: 1-11/16"
Override: Non-Locking FlushCFM: 18
Pilot Port Size: 1/8" NPTVoltage: 120VAC
Power Consumption: 4.0WAir Valve Type: 4-Way, 2-Position
Item: Solenoid Air Control ValveCountry of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Base Mounted, Pipe Size 1/8 In., Voltage 120VAC, 18 CFM, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 0.4, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 4.0W, Pressure Range 0 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 1-11/16 In., Overall Length 5-15/16 In.

Product Reviews